Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Saturn 0 Light Chandelier 44.5 In. Polished Nickel

  • Mfr # 4106-PN

  • Zoro # G715451101


product price: $3,272.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
55W
Finish
Polished Nickel
Color
Polished Nickel
Bulb Included
N
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4106-PN
Zoro #
G715451101
UPC #
806134004200
Country of Origin
China

Dimensions

Width
44.5 in
Height
13.25 in
Length
44.5 in

Details

Item
Chandelier
Fixture Wattage
55W
Finish
Polished Nickel
Color
Polished Nickel
Bulb Included
N
Includes
Fixture, Hardware
Material
Brass
Voltage
120V
Product Care
Clean with soft, damp cloth
Socket Count
0
Battery Included
No
Designer
Hudson Valley Lighting
Slope Ceiling Compatable
No
Bulb Shape
Integrated LED

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.