Zoro Homepage

Saturn 0 Light Semi Flush 43 In. Aged Brass

  • Mfr # 4104-AGB

  • Zoro # G115451039


product price: $2,212.00
/ea
Free Shipping & Returns

Key Features

Finish
Aged Brass
Voltage
120V
Length
43 in
Watts
28W
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4104-AGB
Zoro #
G115451039
UPC #
806134004156
Country of Origin
China

Dimensions

Length
43 in
Height
4.25 in
Width
34 in

Details

Item
Semi Flush
Finish
Aged Brass
Voltage
120V
Watts
28W
Includes
Fixture, Hardware
Body Material
Brass
Slope Ceiling Compatable
No
Battery Included
No
Designer
Hudson Valley Lighting
Product Care
Clean with soft, damp cloth
Socket Count
0
Color
Aged Brass
Bulb Shape
Integrated LED
Bulb Included
N

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.