Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Saturn 0 Light Semi Flush 43 In. Old Bronze

  • Mfr # 4104-OB

  • Zoro # G615451157


product price: $2,602.99
/ea
Free Shipping & Returns

Key Features

Finish
Old Bronze
Length
43 in
Watts
28W
Includes
Fixture, Hardware
Height
4.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4104-OB
Zoro #
G615451157
UPC #
806134004163
Country of Origin
China

Dimensions

Length
43 in
Height
4.25 in
Width
34 in

Details

Item
Semi Flush
Finish
Old Bronze
Watts
28W
Includes
Fixture, Hardware
Voltage
120V
Body Material
Brass
Battery Included
No
Designer
Hudson Valley Lighting
Slope Ceiling Compatable
No
Product Care
Clean with soft, damp cloth
Bulb Shape
Integrated LED
Bulb Included
N
Socket Count
0
Color
Old Bronze

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.