Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Saturn 0 Light Wall Sconce 8 In. Polished Nickel

  • Mfr # 4102-PN

  • Zoro # G515451301


product price: $410.00
/ea
Free Shipping & Returns

Key Features

Height
24 in
Width
8 in
Fixture Voltage
120V
Finish
Polished Nickel
Body Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4102-PN
Zoro #
G515451301
UPC #
806134004149
Country of Origin
China

Dimensions

Height
24 in
Width
8 in
Length
8 in
Assembled Depth
2.75 in

Details

Fixture Voltage
120V
Finish
Polished Nickel
Item
Wall Sconce
Body Material
Brass
Watts
15W
Includes
Fixture, Hardware
Lamp Included
N
Shade Color
Polished Nickel
Battery Included
No
Slope Ceiling Compatable
No
Product Care
Clean with soft, damp cloth
Color
Polished Nickel
Designer
Hudson Valley Lighting
Bulb Shape
Integrated LED
Socket Count
0

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.