Zoro Homepage

Savoie 10.75 in. Wall Sconce Aged Brass

  • Mfr # 9201-AGB-A

  • Zoro # G616051431


product price: $458.00
/ea
Free Shipping & Returns

Key Features

Width
10.75 in
Glass Color
Aged Brass
Finish
Aged Brass
Fixture Type
B11
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9201-AGB-A
Zoro #
G616051431
UPC #
806134963279
Country of Origin
Viet Nam

Dimensions

Width
10.75 in
Length
10.75 in
Height
12 in

Details

Glass Color
Aged Brass
Finish
Aged Brass
Fixture Type
B11
Includes
Fixture, Hardware
Item
Sconce
Number of Bulbs
1
Series
Savoie
Fixture Wattage
10W
Fixture Voltage
120 V
Body Material
Steel
Damp/Wet Rating
UL Damp
Cable/Wire/Cord
7 in
Bulb Shape
E12 Candelabra Base
Product Care
Clean with soft, damp cloth

Description

Inspired by the wings of a butterfly, this modern sconce features a layered shade wrapping an E12 base. As the outer shade folds inwards, it leaves a small gap that creates an intriguing play between the two layers. Choose from either an Aged Brass outer shade and parchment inner shade or an all-parchment fixture.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.