Zoro Homepage

Savoie 10.75 in. Wall Sconce Aged Brass

  • Mfr # 9201-AGB-B

  • Zoro # G116051481


product price: $458.00
/ea
Free Shipping & Returns

Key Features

Number of Bulbs
1
Includes
Fixture, Hardware
Fixture Type
B11
Damp/Wet Rating
UL Damp
Length
10.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9201-AGB-B
Zoro #
G116051481
UPC #
806134963293
Country of Origin
Viet Nam

Dimensions

Length
10.75 in
Width
10.75 in
Height
12 in

Details

Number of Bulbs
1
Includes
Fixture, Hardware
Fixture Type
B11
Damp/Wet Rating
UL Damp
Item
Sconce
Glass Color
Aged Brass
Body Material
Steel
Fixture Voltage
120 V
Series
Savoie
Fixture Wattage
10W
Finish
Aged Brass
Bulb Shape
E12 Candelabra Base
Cable/Wire/Cord
7 in
Product Care
Clean with soft, damp cloth

Description

Inspired by the wings of a butterfly, this modern sconce features a layered shade wrapping an E12 base. As the outer shade folds inwards, it leaves a small gap that creates an intriguing play between the two layers. Choose from either an Aged Brass outer shade and parchment inner shade or an all-parchment fixture.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.