Zoro Homepage

Savona 2 Light Semi Flush 14.25 In. Aged Brass

  • Mfr # 9814-AGB

  • Zoro # G515450717


product price: $824.00
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Includes
Fixture, Hardware
Width
14.25 in
Watts
60W
Length
14.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9814-AGB
Zoro #
G515450717
UPC #
806134178468
Country of Origin
China

Dimensions

Width
14.25 in
Length
14.25 in
Height
10.5 in

Details

Item
Semi Flush
Voltage
120V
Includes
Fixture, Hardware
Watts
60W
Body Material
Steel
Product Care
Clean with soft, damp cloth
Designer
Hudson Valley Lighting
Slope Ceiling Compatable
Yes
Battery Included
No
Socket Count
2
Color
Aged Brass
Bulb Shape
E26 Medium Base
Bulb Included
N

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.