Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Savona 2 Light Semi Flush 14.25 In. Polished Nickel

  • Mfr # 9814-PN

  • Zoro # G715451514


product price: $824.00
/ea
Free Shipping & Returns

Key Features

Body Material
Steel
Includes
Fixture, Hardware
Width
14.25 in
Length
14.25 in
Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9814-PN
Zoro #
G715451514
UPC #
806134178482
Country of Origin
China

Dimensions

Width
14.25 in
Length
14.25 in
Height
10.5 in

Details

Item
Semi Flush
Body Material
Steel
Includes
Fixture, Hardware
Watts
60W
Voltage
120V
Color
Polished Nickel
Bulb Included
N
Battery Included
No
Product Care
Clean with soft, damp cloth
Slope Ceiling Compatable
Yes
Designer
Hudson Valley Lighting
Socket Count
2
Bulb Shape
E26 Medium Base

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.