Zoro Homepage

Savona 3 Light Pendant 17.75 In. Old Bronze

  • Mfr # 9818-OB

  • Zoro # G615451454


product price: $1,657.00
/ea
Free Shipping & Returns

Key Features

Color
Old Bronze
Height
21.5 in
Length
17.75 in
Width
17.75 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9818-OB
Zoro #
G615451454
UPC #
806134178536
Country of Origin
China

Dimensions

Height
21.5 in
Length
17.75 in
Width
17.75 in

Details

Color
Old Bronze
Voltage
120V
Item
Pendant
Lamp Included
N
Material
Steel
Watts
60W
Includes
Fixture, Hardware
Socket Count
3
Battery Included
No
Product Care
Clean with soft, damp cloth
Designer
Hudson Valley Lighting
Bulb Shape
E26 Medium Base
Slope Ceiling Compatable
Yes

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.