Sawyer 4 Light Pendant 9.5 In. Polished Nickel

  • Mfr # 5709-PN

  • Zoro # G115452050


product price: $227.00
/ea
Free Shipping & Returns

Key Features

Color
Polished Nickel
Height
12 in
Length
9.5 in
Width
9.5 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5709-PN
Zoro #
G115452050
UPC #
806134813352
Country of Origin
China

Dimensions

Height
12 in
Length
9.5 in
Width
9.5 in

Details

Color
Polished Nickel
Voltage
120V
Item
Pendant
Finish
Polished Nickel
Includes
Fixture, Hardware
Lamp Included
N
Material
Steel
Watts
60W
Socket Count
4
Bulb Shape
E26 Medium Base
Designer
Hudson Valley Lighting
Battery Included
No
Product Care
Clean with soft, damp cloth
Slope Ceiling Compatable
Yes

Description

Elevate outdoor living spaces with this six-light exterior chandelier. Curved arms in a Forged Iron finish stem from a center orb and hold candlesticks covered with glass to protect them from the elements. The slender, hooked chain detailing is the perfect complement to this gorgeous silhouette.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.