Zoro Homepage

Sayville 2 Light Wall Sconce 5.5 In. Aged Brass

  • Mfr # 4122-AGB

  • Zoro # G915451734


product price: $353.00
/ea
Free Shipping & Returns

Key Features

Height
15.5 in
Width
5.5 in
Fixture Voltage
120V
Finish
Aged Brass
Length
5.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4122-AGB
Zoro #
G915451734
UPC #
806134014766
Country of Origin
China

Dimensions

Height
15.5 in
Width
5.5 in
Length
5.5 in
Assembled Depth
5 in

Details

Fixture Voltage
120V
Finish
Aged Brass
Item
Wall Sconce
Body Material
Steel
Lamp Included
N
Includes
Fixture, Hardware
Shade Color
Aged Brass
Watts
40W
Designer
Hudson Valley Lighting
Socket Count
2
Bulb Shape
E12 Candelabra Base
Product Care
Clean with soft, damp cloth
Slope Ceiling Compatable
No
Battery Included
No
Color
Aged Brass

Description

A play on proportion, Sayville's ribbed glass shades are nearly identical, the only variant being the length. Crafted from the most clear glass available, bright light illuminates from both above and below while also beautifully reflecting off the sconce's circular backplate. Looks gorgeous paired with an incandescent globe bulb. Choose an Aged Brass or Polished Nickel finish.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.