Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Scranton 15 in. Pendant Aged Brass

  • Mfr # 3015-AGB

  • Zoro # G316051489


product price: $971.00
/ea
Free Shipping & Returns

Key Features

Height
14.25 in
Series
Scranton
Includes
Fixture, Hardware
Fixture Wattage
18W
Color
Aged Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3015-AGB
Zoro #
G316051489
UPC #
806134962654
Country of Origin
China

Dimensions

Height
14.25 in
Chain Length
1-3 in / 1-6 in / 1-12 in / 2-18 in Stems
Cord Length
120 in
Width
15 in
Length
15 in

Details

Finish
Aged Brass
Series
Scranton
Includes
Fixture, Hardware
Fixture Wattage
18W
Item
Pendant
Color
Aged Brass
Voltage
120 V
Material
Steel
Damp/Wet Rating
ETL Damp
Number of Lights
1
Color Temp.
2700 K
Integrated LED
Yes
Product Care
Clean with soft, damp cloth

Description

Inspired by the shape of an apple, Scranton features a softly defined outer layer of etched glass and a narrow core of shiny opal glass within. The freshness of the organic silhouette, paired with the sleek glass layers and metal accents, makes it perfect for a dining room or kitchen. Scranton is available in two sizes and two finishes, Aged Brass and Old Bronze.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.