Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Scranton 15 in. Pendant Old Bronze

  • Mfr # 3015-OB

  • Zoro # G316051502


product price: $971.00
/ea
Free Shipping & Returns

Key Features

Color Temp.
2700 K
Cord Length
120 in
Voltage
120 V
Chain Length
1-3 in / 1-6 in / 1-12 in / 2-18 in Stems
Number of Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3015-OB
Zoro #
G316051502
UPC #
806134962678
Country of Origin
China

Dimensions

Cord Length
120 in
Chain Length
1-3 in / 1-6 in / 1-12 in / 2-18 in Stems
Height
14.25 in
Width
15 in
Length
15 in

Details

Item
Pendant
Color Temp.
2700 K
Voltage
120 V
Finish
Old Bronze
Number of Lights
1
Includes
Fixture, Hardware
Material
Steel
Damp/Wet Rating
ETL Damp
Series
Scranton
Color
Old Bronze
Fixture Wattage
20W
Product Care
Clean with soft, damp cloth
Integrated LED
Yes

Description

Inspired by the shape of an apple, Scranton features a softly defined outer layer of etched glass and a narrow core of shiny opal glass within. The freshness of the organic silhouette, paired with the sleek glass layers and metal accents, makes it perfect for a dining room or kitchen. Scranton is available in two sizes and two finishes, Aged Brass and Old Bronze.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.