Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Scranton 19 in. Pendant Aged Brass

  • Mfr # 3019-AGB

  • Zoro # G316051465


product price: $1,353.00
/ea
Free Shipping & Returns

Key Features

Material
Steel
Chain Length
1-3 in / 1-6 in / 1-12 in / 2-18 in Stems
Includes
Fixture, Hardware
Height
17.75 in
Number of Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3019-AGB
Zoro #
G316051465
UPC #
806134962692
Country of Origin
China

Dimensions

Chain Length
1-3 in / 1-6 in / 1-12 in / 2-18 in Stems
Height
17.75 in
Width
19 in
Length
19 in
Cord Length
120 in

Details

Material
Steel
Includes
Fixture, Hardware
Number of Lights
1
Color
Aged Brass
Series
Scranton
Color Temp.
3000 K
Item
Pendant
Voltage
120 V
Finish
Aged Brass
Fixture Wattage
28W
Damp/Wet Rating
ETL Damp
Product Care
Clean with soft, damp cloth
Integrated LED
Yes

Description

Inspired by the shape of an apple, Scranton features a softly defined outer layer of etched glass and a narrow core of shiny opal glass within. The freshness of the organic silhouette, paired with the sleek glass layers and metal accents, makes it perfect for a dining room or kitchen. Scranton is available in two sizes and two finishes, Aged Brass and Old Bronze.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.