Zoro Homepage

Scranton 19 in. Pendant Old Bronze

  • Mfr # 3019-OB

  • Zoro # G016051390


product price: $1,288.00
/ea
Free Shipping & Returns

Key Features

Voltage
120 V
Damp/Wet Rating
ETL Damp
Color Temp.
3000 K
Color
Old Bronze
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3019-OB
Zoro #
G016051390
UPC #
806134962715
Country of Origin
China

Dimensions

Width
19 in
Length
19 in
Cord Length
120 in
Height
17.75 in
Chain Length
1-3 in / 1-6 in / 1-12 in / 2-18 in Stems

Details

Voltage
120 V
Damp/Wet Rating
ETL Damp
Color Temp.
3000 K
Color
Old Bronze
Includes
Fixture, Hardware
Number of Lights
1
Finish
Old Bronze
Item
Pendant
Material
Steel
Fixture Wattage
28W
Series
Scranton
Integrated LED
Yes
Product Care
Clean with soft, damp cloth

Description

Inspired by the shape of an apple, Scranton features a softly defined outer layer of etched glass and a narrow core of shiny opal glass within. The freshness of the organic silhouette, paired with the sleek glass layers and metal accents, makes it perfect for a dining room or kitchen. Scranton is available in two sizes and two finishes, Aged Brass and Old Bronze.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.