Zoro Homepage

Sefton 6.25 in. Rechargeable Table Lamp Aged Brass

  • Mfr # L7621-AGB

  • Zoro # G516024801


product price: $576.00
/ea
Free Shipping & Returns

Key Features

Maximum Wattage
5W
Number of Bulbs
1
Width
6.25 in
Glass Color
Aged Brass
Length
6.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L7621-AGB
Zoro #
G516024801
UPC #
806134965532
Country of Origin
China

Dimensions

Width
6.25 in
Length
6.25 in
Height
9.75 in

Details

Maximum Wattage
5W
Number of Bulbs
1
Item
Rechargeable Table Lamp
Glass Color
Aged Brass
Material
Natural Stone
Switch
Touch Dimmer
Voltage
300V
Finish
Aged Brass
Includes
Fixture, Hardware
Integrated LED
Yes
Cable/Wire/Cord
120 in
Series
Sefton
Product Care
Clean with soft, damp cloth
LED Color Temperature
3000 K
Location Rating
ETL Damp

Description

Petite and portable, the Sefton table lamp exudes architectural finesse. This mini table lamp combines an exquisite alabaster tube with a machined metalwork base for a high style statement. The perfectly cylindrical shade, finished in reflective Aged Brass, completes the dynamic design.*Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.