Zoro Homepage

Selkirk 2 Light Wall Sconce 10 In. Polished Nickel

  • Mfr # 642-PN

  • Zoro # G615447099


product price: $246.00
/ea
Free Shipping & Returns

Key Features

Height
20 in
Width
10 in
Fixture Voltage
120V
Finish
Polished Nickel
Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
642-PN
Zoro #
G615447099
UPC #
806134119638
Country of Origin
China

Dimensions

Height
20 in
Width
10 in
Length
10 in
Assembled Depth
6 in

Details

Fixture Voltage
120V
Finish
Polished Nickel
Item
Wall Sconce
Watts
60W
Body Material
Brass
Shade Color
Polished Nickel
Lamp Included
N
Includes
Fixture, Hardware
Battery Included
No
Product Care
Clean with soft, damp cloth
Bulb Shape
E12 Candelabra Base
Socket Count
2
Designer
Hudson Valley Lighting
Color
Polished Nickel
Slope Ceiling Compatable
No

Description

The rectangles of Selkirk's vertical backplate and horizontal box shade are contrasted with the lithe and sinuous form of its arms branching out from it in an evocation of natural grace. The arm's cubical shape as well as the box detail at its base amplify the sound aesthetic resonating throughout the piece.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.