Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sennett 1 Light Chandelier 30.5 In. Aged Brass

  • Mfr # 5130-AGB

  • Zoro # G915448512


product price: $5,658.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
48W
Finish
Aged Brass
Width
30.5 in
Material
Brass
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5130-AGB
Zoro #
G915448512
UPC #
806134917111
Country of Origin
China

Dimensions

Height
2.75 in
Width
30.5 in
Length
30.5 in

Details

Item
Chandelier
Fixture Wattage
48W
Finish
Aged Brass
Material
Brass
Voltage
120V
Color
Aged Brass
Includes
Fixture, Hardware
Bulb Included
N
Battery Included
No
Socket Count
1
Designer
Hudson Valley Lighting
Slope Ceiling Compatable
No
Product Care
Clean with soft, damp cloth
Bulb Shape
Integrated LED

Description

With a large ring-like silhouette, Sennett celebrates the natural beauty of alabaster. The concealed LED emanates a gentle, cozy glow, accentuating the ethereal essence and unique veining of this natural stone. Available in two sizes, Sennett is finished with a sleek Aged Brass framework that lends a modern elegance to interiors. *Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.