Zoro Homepage

Shaw 1 Light Wall Sconce 2.5 In. Polished Nickel

  • Mfr # 1200-PN

  • Zoro # G015450446


product price: $418.00
/ea
Free Shipping & Returns

Key Features

Height
15.5 in
Width
2.5 in
Fixture Voltage
120V
Finish
Polished Nickel
Assembled Depth
3.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1200-PN
Zoro #
G015450446
UPC #
806134812881
Country of Origin
China

Dimensions

Height
15.5 in
Width
2.5 in
Assembled Depth
3.75 in
Length
2.5 in

Details

Fixture Voltage
120V
Finish
Polished Nickel
Item
Wall Sconce
Includes
Fixture, Hardware
Watts
6W
Shade Color
Polished Nickel
Body Material
Steel
Lamp Included
N
Socket Count
1
Slope Ceiling Compatable
No
Color
Polished Nickel
Battery Included
No
Designer
Hudson Valley Lighting
Product Care
Clean with soft, damp cloth
Bulb Shape
E26 Medium Base

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.