Zoro Homepage

Sherrill 5 Light Wall Sconce 23.5 In. Polished Nickel

  • Mfr # 1025-PN

  • Zoro # G215447376


product price: $588.00
/ea
Free Shipping & Returns

Key Features

Height
23.5 in
Width
6.5 in
Fixture Voltage
120V
Finish
Polished Nickel
Lamp Included
N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1025-PN
Zoro #
G215447376
UPC #
806134780500
Country of Origin
China

Dimensions

Height
23.5 in
Width
6.5 in
Length
23.5 in
Assembled Depth
4.5 in

Details

Fixture Voltage
120V
Finish
Polished Nickel
Item
Wall Sconce
Lamp Included
N
Shade Color
Polished Nickel
Watts
40W
Body Material
Steel
Includes
Fixture, Hardware
Slope Ceiling Compatable
No
Designer
Hudson Valley Lighting
Socket Count
5
Color
Polished Nickel
Battery Included
No
Bulb Shape
E12 Candelabra Base
Product Care
Clean with soft, damp cloth

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.