Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shiloh 1 Light Pendant 34 In. Vintage Gold Leaf

  • Mfr # 4934-VGL

  • Zoro # G515452438


product price: $1,783.00
/ea
Additional $120.00 delivery surcharge applies per item.
See details

Key Features

Color
VINTAGE GOLD LEAF
Height
10.75 in
Length
34 in
Voltage
120V
Finish
VINTAGE GOLD LEAF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4934-VGL
Zoro #
G515452438
UPC #
806134936747
Country of Origin
Philippines

Dimensions

Height
10.75 in
Length
34 in
Width
34 in

Details

Color
VINTAGE GOLD LEAF
Voltage
120V
Item
Pendant
Finish
VINTAGE GOLD LEAF
Material
Natural Woven
Includes
Fixture, Hardware
Lamp Included
Y
Watts
26W
Product Care
Clean with soft, damp cloth
Bulb Shape
Integrated LED
Designer
Hudson Valley Lighting
Socket Count
1
Slope Ceiling Compatable
No
Battery Included
No

Description

A dialogue between form and material, this nature-inspired design undulates with charm. The interplay of woven rattan and fluid metalwork creates a dynamic and airy suspension overhead. Accented by a warm Vintage Gold Leaf finish, the detailed craftwork and textural finish present a distinctive, organic look. Illuminated by LED, Shiloh is available in two pendant sizes.*Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.