Zoro Homepage

Simeon 4.75 in. Wall Sconce Aged Brass

  • Mfr # 9141-AGB

  • Zoro # G716051416


product price: $586.00
/ea
Free Shipping & Returns

Key Features

Includes
Fixture, Hardware
Fixture Wattage
12W
Finish
Aged Brass
Width
4.75 in
Body Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9141-AGB
Zoro #
G716051416
UPC #
806134964863
Country of Origin
China

Dimensions

Width
4.75 in
Length
4.75 in
Height
12.5 in

Details

Includes
Fixture, Hardware
Fixture Wattage
12W
Finish
Aged Brass
Body Material
Aluminum
Number of Bulbs
1
Fixture Voltage
120 V
Damp/Wet Rating
ETL Damp
Item
Sconce
Color Temperature
2700 K
Glass Color
Aged Brass
Series
Simeon
Integrated LED
Yes
Cable/Wire/Cord
7 in
Product Care
Clean with soft, damp cloth

Description

Integrated with CSLs Whisper technology, Simeon offers peak functionality in a streamlined sconce format. While understated, a level of style is achieved with the extruded ribbing on the Aged Brass articulating shade. Within this elongated silhouette, an LED light source and acrylic diffuser work together to create a powerful, glare-free spotlight that can be directed as needed. Highly versatile, Simeon can be mounted on either a wall or ceiling.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.