Zoro Homepage

Skylar 1 Light Wall Sconce 13.75 In. Polished Nickel

  • Mfr # 1114-PN

  • Zoro # G115448176


product price: $643.00
/ea
Free Shipping & Returns

Key Features

Height
13.75 in
Width
5 in
Fixture Voltage
120V
Finish
Polished Nickel
Lamp Included
N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1114-PN
Zoro #
G115448176
UPC #
806134812829
Country of Origin
China

Dimensions

Height
13.75 in
Width
5 in
Length
5 in
Assembled Depth
2.75 in

Details

Fixture Voltage
120V
Finish
Polished Nickel
Item
Wall Sconce
Lamp Included
N
Includes
Fixture, Hardware
Body Material
Steel
Shade Color
Polished Nickel
Watts
9W
Socket Count
1
Battery Included
No
Product Care
Clean with soft, damp cloth
Bulb Shape
Integrated LED
Color
Polished Nickel
Designer
Hudson Valley Lighting
Slope Ceiling Compatable
No

Description

Spanish alabaster from the quarry of Aragon has long been considered an ideal substance for sculpture. Used in religious statuary and by prosperous families of Renaissance Spain, the material is richly veined and pleasantly porous. Due to the amount of light it lets through, it was often used for windows. We took note. In our Skylar family, we mount a slab of Spanish alabaster with thin metal clasps over an LED lamp. As the light pours through it, it creates a beautiful effect.
*Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.