Zoro Homepage

Slate Hill 2 Light Wall Sconce 13 In. Polished Nickel

  • Mfr # 7172-PN

  • Zoro # G315447382


product price: $198.00
/ea
Free Shipping & Returns

Key Features

Height
20 in
Width
13 in
Fixture Voltage
120V
Finish
Polished Nickel
Assembled Depth
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7172-PN
Zoro #
G315447382
UPC #
806134016586
Country of Origin
China

Dimensions

Height
20 in
Width
13 in
Assembled Depth
7 in
Length
13 in

Details

Fixture Voltage
120V
Finish
Polished Nickel
Item
Wall Sconce
Includes
Fixture, Hardware
Shade Color
Polished Nickel
Lamp Included
N
Watts
60W
Body Material
Steel
Product Care
Clean with soft, damp cloth
Bulb Shape
E26 Medium Base
Designer
Hudson Valley Lighting
Battery Included
No
Color
Polished Nickel
Slope Ceiling Compatable
No
Socket Count
2

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.