Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Slate Hill 8 Light Chandelier 31.5 In. Aged Brass

  • Mfr # 7178-AGB

  • Zoro # G615447310


product price: $994.00
/ea
Additional $140.00 delivery surcharge applies per item.
See details

Key Features

Fixture Wattage
60W
Finish
Aged Brass
Material
Steel
Width
31.5 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7178-AGB
Zoro #
G615447310
UPC #
806134016616
Country of Origin
China

Dimensions

Width
31.5 in
Length
31.5 in
Height
28.25 in

Details

Item
Chandelier
Fixture Wattage
60W
Finish
Aged Brass
Material
Steel
Voltage
120V
Includes
Fixture, Hardware
Bulb Included
N
Color
Aged Brass
Bulb Shape
E26 Medium Base
Slope Ceiling Compatable
No
Battery Included
No
Socket Count
8
Designer
Hudson Valley Lighting
Product Care
Clean with soft, damp cloth

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.