Zoro Homepage

Soho 2 Light Bath And Vanity 12 In. Polished Chrome

  • Mfr # 6202-PC

  • Zoro # G415451555


product price: $78.00
/ea
Free Shipping & Returns

Key Features

Color
Polished Chrome
Height
7.5 in
Length
12 in
Width
12 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6202-PC
Zoro #
G415451555
UPC #
806134039547
Country of Origin
China

Dimensions

Height
7.5 in
Length
12 in
Width
12 in
Depth
4.5 in

Details

Color
Polished Chrome
Item
Bath and Vanity
Voltage
120V
Housing Material
Steel
Includes
Fixture, Hardware
Bulb Included
N
Finish
Polished Chrome
Watts
75W
Slope Ceiling Compatable
No
Battery Included
No
Designer
Hudson Valley Lighting
Socket Count
2
Bulb Shape
G9
Product Care
Clean with soft, damp cloth

Description

The Soho collection embodies the cosmopolitan style of its namesake. Square socket holders join seamlessly to the sleek fixture bar. Curvilinear cups of opal glass deliver bright, white light and create a chic focal point.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.