Somers Chase 1 Light Floor Lamp in Aged Brass Finish

  • Mfr # L6466-AGB

  • Zoro # G022646740


product price: $1,770.99
/ea
Free Shipping & Returns

Key Features

Lamp Base Dimension
7 in. W
Number of Bulbs
1
Fixture Dimension
24 in. W x 65.75 in. H
Bulb Included
No
Dimmable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L6466-AGB
Zoro #
G022646740
UPC #
197292996026
Country of Origin
Viet Nam

Dimensions

Lamp Base Dimension
7 in. W
Fixture Dimension
24 in. W x 65.75 in. H
Depth
24 in
Height
65.75 in
Width
24 in

Details

Number of Bulbs
1
Bulb Included
No
Dimmable
No
Shade Material
White Linen 1
Power Source
Plug-In
Bulb Type
A19
Lamp Base Shape
Round
Location Rating
Dry
Slope Ceiling Adaptable
No
Finish
Aged Brass
Item
Floor Lamp
Material
Wood
Voltage
120 V
Bulb Base Type
E26
Color
Aged Brass
Standards
UL Listed; cUL
Watts
15 W

Description

Streamlined and statuesque, the mid-century silhouette of the Somers Chase floor lamp has been hand-carved from natural wood. The light oak base tapers inwards at the middle, creating a point of interest. A large crisp white linen drum shade complements the wood, while an Aged Brass finish on the hardware adds an element of shine at the base. *Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.