Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Somersville 3.25 in. Wall Sconce Aged Brass

  • Mfr # 6327-AGB

  • Zoro # G316051373


product price: $557.99
/ea
Free Shipping & Returns

Key Features

Includes
Fixture, Hardware
Fixture Wattage
15W
Fixture Type
T10-9
Height
27.25 in
Glass Color
Aged Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6327-AGB
Zoro #
G316051373
UPC #
806134957193
Country of Origin
China

Dimensions

Height
27.25 in
Width
3.25 in
Length
3.25 in

Details

Includes
Fixture, Hardware
Fixture Wattage
15W
Item
Sconce
Fixture Type
T10-9
Glass Color
Aged Brass
Finish
Aged Brass
Series
Somersville
Body Material
Steel
Damp/Wet Rating
UL Damp
Number of Bulbs
2
Fixture Voltage
120 V
Cable/Wire/Cord
7 in
Bulb Shape
E26 Medium Base
Product Care
Clean with soft, damp cloth

Description

Melding bronze glass with sleek metalwork, the Somersville family includes two timeless, versatile sconces. Suited for a variety of small spaces, the bullnose shape of these fixtures creates a monolithic look. The light bronze glass is etched inside, creating a softly patinated appearance that conceals the light source. When illuminated, the Aged Brass finish of the metalwork glints off the glass shade.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.