Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Soriano 1 Light Wall Sconce 4.5 In. Aged Old Bronze

  • Mfr # 1721-AOB

  • Zoro # G215450093


product price: $189.00
/ea
Free Shipping & Returns

Key Features

Fixture Voltage
120V
Finish
Aged Old Bronze
Includes
Fixture, Hardware
Shade Color
Aged Old Bronze
Length
4.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1721-AOB
Zoro #
G215450093
UPC #
806134852054
Country of Origin
China

Dimensions

Height
16.75 in
Width
4.5 in
Length
4.5 in
Assembled Depth
5 in

Details

Fixture Voltage
120V
Finish
Aged Old Bronze
Item
Wall Sconce
Includes
Fixture, Hardware
Shade Color
Aged Old Bronze
Body Material
Steel
Watts
40W
Lamp Included
N
Socket Count
1
Designer
Hudson Valley Lighting
Product Care
Clean with soft, damp cloth
Battery Included
No
Color
Aged Old Bronze
Bulb Shape
E26 Medium Base
Slope Ceiling Compatable
No

Description

Like hurricane glass votive holders with a textural crackle touch, Soriano's long diffusers icily obscure the bulbs' warm glow. Aged Brass and Old Bronze contrast in the sconce version in what reads as the classic black-gold combination.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.