Soriano 12 Light Chandelier 26.5 In. Polished Nickel

  • Mfr # 1726-PN

  • Zoro # G115450599


product price: $786.00
/ea
Additional $115.00 delivery surcharge applies per item.
See details

Key Features

Fixture Wattage
40W
Finish
Polished Nickel
Color
Polished Nickel
Voltage
120V
Width
26.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1726-PN
Zoro #
G115450599
UPC #
806134852122
Country of Origin
China

Dimensions

Width
26.5 in
Height
27 in
Length
26.5 in

Details

Item
Chandelier
Fixture Wattage
40W
Finish
Polished Nickel
Color
Polished Nickel
Voltage
120V
Includes
Fixture, Hardware
Material
Steel
Bulb Included
N
Socket Count
12
Product Care
Clean with soft, damp cloth
Bulb Shape
E26 Medium Base
Battery Included
No
Designer
Hudson Valley Lighting
Slope Ceiling Compatable
No

Description

Like hurricane glass votive holders with a textural crackle touch, Soriano's long diffusers icily obscure the bulbs' warm glow. Aged Brass and Old Bronze contrast in the sconce version in what reads as the classic black-gold combination.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.