Zoro Homepage

Soriano 2 Light Wall Sconce 9 In. Aged Old Bronze

  • Mfr # 1722-AOB

  • Zoro # G715450586


product price: $239.99
/ea
Free Shipping & Returns

Key Features

Fixture Voltage
120V
Finish
Aged Old Bronze
Shade Color
Aged Old Bronze
Includes
Fixture, Hardware
Length
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1722-AOB
Zoro #
G715450586
UPC #
806134852085
Country of Origin
China

Dimensions

Height
16.75 in
Width
9 in
Length
9 in
Assembled Depth
5 in

Details

Fixture Voltage
120V
Finish
Aged Old Bronze
Item
Wall Sconce
Shade Color
Aged Old Bronze
Includes
Fixture, Hardware
Body Material
Steel
Watts
40W
Lamp Included
N
Battery Included
No
Bulb Shape
E26 Medium Base
Designer
Hudson Valley Lighting
Color
Aged Old Bronze
Socket Count
2
Product Care
Clean with soft, damp cloth
Slope Ceiling Compatable
No

Description

Like hurricane glass votive holders with a textural crackle touch, Soriano's long diffusers icily obscure the bulbs' warm glow. Aged Brass and Old Bronze contrast in the sconce version in what reads as the classic black-gold combination.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.