Zoro Homepage

Southold 1 Light Wall Sconce 5.5 In. Black Brass

  • Mfr # 3931-BBR

  • Zoro # G715450319


product price: $635.00
/ea
Free Shipping & Returns

Key Features

Fixture Voltage
120V
Finish
Black Brass
Shade Color
Black Brass
Assembled Depth
7 in
Length
5.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3931-BBR
Zoro #
G715450319
UPC #
806134044541
Country of Origin
China

Dimensions

Height
22 in
Width
5.5 in
Assembled Depth
7 in
Length
5.5 in

Details

Fixture Voltage
120V
Finish
Black Brass
Item
Wall Sconce
Shade Color
Black Brass
Lamp Included
N
Body Material
Steel
Includes
Fixture, Hardware
Watts
60W
Battery Included
No
Bulb Shape
E26 Medium Base
Product Care
Clean with soft, damp cloth
Designer
Hudson Valley Lighting
Color
Black Brass
Socket Count
1
Slope Ceiling Compatable
No

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.