Sparta 12 Light Chandelier 32 In. Aged Brass/Black

  • Mfr # 9031-AGB

  • Zoro # G115450056


product price: $5,292.00
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Fixture Wattage
40W
Color
Aged Brass/Black
Voltage
120V
Width
32 in
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9031-AGB
Zoro #
G115450056
UPC #
806134005023
Country of Origin
China

Dimensions

Length
32 in
Width
32 in
Height
32 in

Details

Item
Chandelier
Fixture Wattage
40W
Color
Aged Brass/Black
Voltage
120V
Includes
Fixture, Hardware
Bulb Included
N
Material
Steel
Product Care
Clean with soft, damp cloth
Slope Ceiling Compatable
Yes
Battery Included
No
Designer
Hudson Valley Lighting
Socket Count
12
Bulb Shape
E12 Candelabra Base

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.