Sparta 12 Light Chandelier 32 In. Polished Nickel

  • Mfr # 9032-PN

  • Zoro # G015450576


product price: $1,813.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
40W
Bulb Included
N
Voltage
120V
Includes
Fixture, Hardware
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9032-PN
Zoro #
G015450576
UPC #
806134780326
Country of Origin
China

Dimensions

Length
32 in
Height
32 in
Width
32 in

Details

Item
Chandelier
Fixture Wattage
40W
Bulb Included
N
Voltage
120V
Includes
Fixture, Hardware
Material
Steel
Color
Polished Nickel
Socket Count
12
Bulb Shape
E12 Candelabra Base
Designer
Hudson Valley Lighting
Product Care
Clean with soft, damp cloth
Battery Included
No
Slope Ceiling Compatable
Yes

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.