Sparta 12 Light Chandelier 32 In. Polished Nickel/Black

  • Mfr # 9031-PN

  • Zoro # G315450559


product price: $5,040.00
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Fixture Wattage
40W
Material
Steel
Includes
Fixture, Hardware
Voltage
120V
Height
32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9031-PN
Zoro #
G315450559
UPC #
806134005030
Country of Origin
China

Dimensions

Height
32 in
Width
32 in
Length
32 in

Details

Item
Chandelier
Fixture Wattage
40W
Material
Steel
Includes
Fixture, Hardware
Voltage
120V
Bulb Included
N
Color
Polished Nickel/Black
Battery Included
No
Bulb Shape
E12 Candelabra Base
Product Care
Clean with soft, damp cloth
Socket Count
12
Designer
Hudson Valley Lighting
Slope Ceiling Compatable
Yes

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.