Sparta 18 Light Chandelier 48 In. Polished Nickel/Black

  • Mfr # 9047-PN

  • Zoro # G515450625


product price: $6,723.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
40W
Material
Steel
Height
48 in
Color
Polished Nickel/Black
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9047-PN
Zoro #
G515450625
UPC #
806134005054
Country of Origin
China

Dimensions

Length
48 in
Height
48 in
Width
48 in

Details

Item
Chandelier
Fixture Wattage
40W
Material
Steel
Color
Polished Nickel/Black
Voltage
120V
Bulb Included
N
Includes
Fixture, Hardware
Slope Ceiling Compatable
Yes
Bulb Shape
E12 Candelabra Base
Product Care
Clean with soft, damp cloth
Designer
Hudson Valley Lighting
Battery Included
No
Socket Count
18

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.