Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sparta 6 Light Semi Flush 28 In. Aged Brass

  • Mfr # 9028-AGB

  • Zoro # G215450130


product price: $2,350.00
/ea
Free Shipping & Returns

Key Features

Includes
Fixture, Hardware
Length
28 in
Watts
40W
Width
28 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9028-AGB
Zoro #
G215450130
UPC #
806134780296
Country of Origin
China

Dimensions

Length
28 in
Width
28 in

Details

Item
Semi Flush
Includes
Fixture, Hardware
Watts
40W
Voltage
120V
Body Material
Steel
Product Care
Clean with soft, damp cloth
Bulb Included
N
Designer
Hudson Valley Lighting
Slope Ceiling Compatable
Yes
Bulb Shape
E12 Candelabra Base
Color
Aged Brass
Battery Included
No
Socket Count
6

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.