Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sparta 6 Light Semi Flush 28 In. Aged Brass/Black

  • Mfr # 9027-AGB

  • Zoro # G115450117


product price: $2,350.99
/ea
Free Shipping & Returns

Key Features

Length
28 in
Voltage
120V
Body Material
Steel
Width
28 in
Watts
40W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9027-AGB
Zoro #
G115450117
UPC #
806134005009
Country of Origin
China

Dimensions

Length
28 in
Width
28 in

Details

Item
Semi Flush
Voltage
120V
Body Material
Steel
Watts
40W
Includes
Fixture, Hardware
Slope Ceiling Compatable
Yes
Bulb Shape
E12 Candelabra Base
Battery Included
No
Bulb Included
N
Socket Count
6
Product Care
Clean with soft, damp cloth
Color
Aged Brass/Black
Designer
Hudson Valley Lighting

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.