Zoro Homepage

Sperry 1 Light Wall Sconce 3 In. Polished Nickel

  • Mfr # 1001-PN

  • Zoro # G015447088


product price: $334.00
/ea
Free Shipping & Returns

Key Features

Height
12.75 in
Width
3 in
Fixture Voltage
120V
Finish
Polished Nickel
Shade Color
Polished Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1001-PN
Zoro #
G015447088
UPC #
806134191375
Country of Origin
China

Dimensions

Height
12.75 in
Width
3 in
Assembled Depth
4 in
Length
3 in

Details

Fixture Voltage
120V
Finish
Polished Nickel
Item
Wall Sconce
Shade Color
Polished Nickel
Watts
75W
Lamp Included
N
Body Material
Steel
Includes
Fixture, Hardware
Socket Count
1
Bulb Shape
E26 Medium Base
Product Care
Clean with soft, damp cloth
Color
Polished Nickel
Designer
Hudson Valley Lighting
Battery Included
No
Slope Ceiling Compatable
No

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.