Zoro Homepage

Sprague 16.5 in. Table Lamp Aged Brass

  • Mfr # L4632-AGB

  • Zoro # G016024820


product price: $1,111.00
/ea
Free Shipping & Returns

Key Features

Finish
Aged Brass
Height
31.75 in
Material
Natural Stone
Bulb Type
A19
Number of Bulbs
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L4632-AGB
Zoro #
G016024820
UPC #
806134965105
Country of Origin
India

Dimensions

Height
31.75 in
Length
16.5 in
Width
16.5 in
Backplate Width (sconces only)
2.5 in
Backplate Height (sconces only)
11 in

Details

Finish
Aged Brass
Material
Natural Stone
Bulb Type
A19
Number of Bulbs
1
Switch
Full Range Dimmer On Socket
Glass Color
Aged Brass
Voltage
120 V
Item
Table Lamp
Includes
Fixture, Hardware
Maximum Wattage
15W
Bulb Shape
E26 Medium Base
Cable/Wire/Cord
120 in
Location Rating
UL Dry
Series
Sprague
Product Care
Clean with soft, damp cloth

Description

A luxurious statement piece perfect for a table or console, Sprague features an elegant black marble body and classic white linen drum shade. The lightness of the shade, coupled with the visual weight of the dark base, creates a dramatic point of contrast. The delicate veining of the marble base provides a bespoke feel thats full of character and life. *Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.