Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spring Valley 5 Light Chandelier in Vintage Gold Leaf Finish

  • Mfr # 2605-VGL

  • Zoro # G422646746


product price: $2,089.99
/ea
Free Shipping & Returns

Key Features

Dimmable
No
Bulb Included
No
Slope Ceiling Adaptable
No
Shade Material
Champagne Seeded Cloud Glass
Canopy Dimension
6.25 in. W x 0.75 in. H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2605-VGL
Zoro #
G422646746
UPC #
197292992271
Country of Origin
Philippines

Dimensions

Canopy Dimension
6.25 in. W x 0.75 in. H
Hang Type/Length
54 Chain
Fixture Dimension
36.5 in. W x 11.75 in. H
Assembled Depth
36.5 in
Width
36.5 in
Height
11.75 in

Details

Dimmable
No
Bulb Included
No
Slope Ceiling Adaptable
No
Shade Material
Champagne Seeded Cloud Glass
Canopy Shape
Round
Power Source
Hardwired
Bulb Type
A19
Damp/Wet Rating
Damp
Lamp Base
E26
Number of Lights
5
Finish
Vintage Gold Leaf
Material
Iron
Fixture Wattage
15 W
Voltage
120 V
Item
Chandelier
Color
Vintage Gold Leaf
Standards
UL Listed; cUL

Description

The expressive Spring Valley makes a modern floral statement. Two layers of artful ‘petals’ are detailed with irregular edges and realistic textured ribbing, giving this chandelier a multi-dimensional feel. As light emanates from the inner champagne cloud seedy glass shade, it enhances the warmth and beauty of the all-over Vintage Gold Leaf finish. For added dimensionality, light radiates from both ends. Available in a small size with 4 lights and a large size with 5 lights.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.