Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Springhill 3 Light Pendant 14.25 In. Gold Leaf

  • Mfr # 1453-GL

  • Zoro # G315447177


product price: $1,464.00
/ea
Free Shipping & Returns

Key Features

Color
GOLD LEAF
Height
21.5 in
Length
14.25 in
Voltage
120V
Finish
GOLD LEAF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1453-GL
Zoro #
G315447177
UPC #
806134935689
Country of Origin
Philippines

Dimensions

Height
21.5 in
Length
14.25 in
Width
14.25 in

Details

Color
GOLD LEAF
Voltage
120V
Item
Pendant
Finish
GOLD LEAF
Includes
Fixture, Hardware
Watts
15W
Material
Natural Woven
Lamp Included
N
Battery Included
No
Slope Ceiling Compatable
No
Bulb Shape
E26 Medium Base
Designer
Hudson Valley Lighting
Socket Count
3
Product Care
Clean with soft, damp cloth

Description

Marrying organic aesthetics with contemporary design, the raffia panels of Springhill envelop the warm, inviting light within. Curled like leaves around the light source, the tapered shade celebrates the time-honored craft and tactile qualities of the woven raffia. Suspended from a minimalist Gold Leaf chain, Springhill is a soPhilippinesisticated and fresh accent pendant. Available in two sizes.*Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.