Stafford 1 Light Table Lamp 19 In. Aged Brass/Ceramic Meadow Ombre

  • Mfr # L5933-AGB/C03

  • Zoro # G415379453


product price:  $924.00
/ea
Free Shipping & Returns

Key Features

Height
32.5 in
Width
19 in
Material
Ceramic
Color
Aged Brass/Ceramic Meadow Ombre
Maximum Wattage
25W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L5933-AGB/C03
Zoro #
G415379453
UPC #
806134942601
Country of Origin
Viet Nam

Dimensions

Height
32.5 in
Width
19 in
Length
19 in

Details

Material
Ceramic
Color
Aged Brass/Ceramic Meadow Ombre
Item
Table Lamp
Maximum Wattage
25W
Bulbs Included
N
Includes
Fixture, Hardware
Voltage
120V
Switch Type
FULL RANGE DIMMER ON SOCKET
Battery Included
No
Slope Ceiling Compatable
Yes
Socket Count
1
Designer
Hudson Valley Lighting
Product Care
Clean with soft, damp cloth
Bulb Shape
E26 Medium Base

Description

This earthy, organic table lamp makes a statement with its elemental beauty. The distinctive glaze on Stafford features a sharp gradient that moves from darker browns and greens to a light neutral hue. A crisp white linen drum shade creates symmetry with the base, mirroring the color and organic feel.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.