Zoro Homepage

Stampford 1 Light Wall Sconce 10.75 In. Aged Brass

  • Mfr # 1831-AGB

  • Zoro # G815451735


product price: $294.00
/ea
Free Shipping & Returns

Key Features

Height
11.25 in
Width
10.75 in
Fixture Voltage
120V
Finish
Aged Brass
Shade Color
Aged Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1831-AGB
Zoro #
G815451735
UPC #
806134916473
Country of Origin
China

Dimensions

Height
11.25 in
Width
10.75 in
Assembled Depth
12.5 in
Length
10.75 in

Details

Fixture Voltage
120V
Finish
Aged Brass
Item
Wall Sconce
Shade Color
Aged Brass
Watts
8W
Includes
Fixture, Hardware
Lamp Included
N
Body Material
Steel
Bulb Shape
E26 Medium Base
Slope Ceiling Compatable
No
Battery Included
No
Designer
Hudson Valley Lighting
Socket Count
1
Product Care
Clean with soft, damp cloth

Description

Rooted in the principles of Art Deco design, Stampford features large opal glossy globes topped with artisanal Piastra glass discs. Both celestial and organic, the striking formation resembles flowers in bloom. The Aged Brass arms enhance the fixtures modern vintage feel, elevating interiors with a warm glow. Available as either a chandelier or wall sconce.
*Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.