Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stampford 10 Light Chandelier 33 In. Aged Brass

  • Mfr # 1833-AGB

  • Zoro # G315451723


product price: $2,327.00
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Fixture Wattage
8W
Finish
Aged Brass
Voltage
120V
Material
Steel
Height
21.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1833-AGB
Zoro #
G315451723
UPC #
806134916497
Country of Origin
China

Dimensions

Height
21.5 in
Length
33 in
Width
33 in

Details

Item
Chandelier
Fixture Wattage
8W
Finish
Aged Brass
Voltage
120V
Material
Steel
Includes
Fixture, Hardware
Color
Aged Brass
Bulb Included
N
Product Care
Clean with soft, damp cloth
Battery Included
No
Slope Ceiling Compatable
No
Socket Count
10
Designer
Hudson Valley Lighting
Bulb Shape
E26 Medium Base

Description

Rooted in the principles of Art Deco design, Stampford features large opal glossy globes topped with artisanal Piastra glass discs. Both celestial and organic, the striking formation resembles flowers in bloom. The Aged Brass arms enhance the fixtures modern vintage feel, elevating interiors with a warm glow. Available as either a chandelier or wall sconce.
*Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.