Zoro Homepage

Stanton 1 Light Floor Lamp 20.75 In. Aged Brass

  • Mfr # L1346-AGB

  • Zoro # G915379298


product price: $889.00
/ea
Free Shipping & Returns

Key Features

Height
54 in
Length
20.75 in
Material
Steel
Depth
8.75 in
Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L1346-AGB
Zoro #
G915379298
UPC #
806134884390
Country of Origin
China

Dimensions

Height
54 in
Length
20.75 in
Depth
8.75 in
Width
20.75 in

Details

Material
Steel
Item
Floor Lamp
Watts
60W
Slope Ceiling Compatable
Yes
Product Care
Clean with soft, damp cloth
Voltage
120V
Color
Aged Brass
Switch Type
8' SPT cord with On/Off on Plug
Socket Count
1
Bulb Included
N
Battery Included
No
Designer
Hudson Valley Lighting
Bulb Shape
E26 Medium Base
Includes
Fixture, Hardware

Description

Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.