Zoro Homepage

Stanwyck 1 Light Wall Sconce 6 In. Aged Brass/Distressed Bronze

  • Mfr # 6621-AGB/DB

  • Zoro # G015450361


product price: $353.00
/ea
Free Shipping & Returns

Key Features

Height
21 in
Fixture Voltage
120V
Finish
Aged Brass/Distressed Bronze
Includes
Fixture, Hardware
Shade Color
Aged Brass/Distressed Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6621-AGB/DB
Zoro #
G015450361
UPC #
806134143787
Country of Origin
China

Dimensions

Height
21 in
Width
6 in
Length
6 in
Assembled Depth
9 in

Details

Fixture Voltage
120V
Finish
Aged Brass/Distressed Bronze
Item
Wall Sconce
Includes
Fixture, Hardware
Shade Color
Aged Brass/Distressed Bronze
Watts
8W
Lamp Included
N
Body Material
STEEL
Designer
Hudson Valley Lighting
Battery Included
No
Socket Count
1
Bulb Shape
E26 Medium Base
Product Care
Clean with soft, damp cloth
Slope Ceiling Compatable
No

Description

Inspired by a chandelier from the 1930s, the Stanwyck wall sconce and chandelier take traditional elements, like the arm shape and tapered shades, and updates them with a fresh material combination and machined details. Slender Distressed Bronze arms, accented with Aged Brass caps and knurled bands, swing up at the end to hold white linen shades. The chandelier has a beautiful hook-and-ring detail and the shades are mounted off-center, adding more visual interest to this modern design.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.