
Stanwyck 6 Light Chandelier 31.5 In. Aged Brass/Distressed Bronze
Mfr # 6632-AGB/DB
Zoro # G115450360
product price: $1,626.00
/ea
Free Shipping & Returns
Key Features
Fixture Wattage
8W
Finish
Aged Brass/Distressed Bronze
Height
14.25 in
Voltage
120V
Material
STEEL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6632-AGB/DB
Zoro #
G115450360
UPC #
806134143800
Country of Origin
China
Dimensions
Height
14.25 in
Length
31.5 in
Width
31.5 in
Details
Item
Chandelier
Fixture Wattage
8W
Finish
Aged Brass/Distressed Bronze
Voltage
120V
Material
STEEL
Bulb Included
N
Color
Aged Brass/Distressed Bronze
Includes
Fixture, Hardware
Slope Ceiling Compatable
No
Designer
Hudson Valley Lighting
Socket Count
6
Bulb Shape
E26 Medium Base
Product Care
Clean with soft, damp cloth
Battery Included
No
Description
Inspired by a chandelier from the 1930s, the Stanwyck wall sconce and chandelier take traditional elements, like the arm shape and tapered shades, and updates them with a fresh material combination and machined details. Slender Distressed Bronze arms, accented with Aged Brass caps and knurled bands, swing up at the end to hold white linen shades. The chandelier has a beautiful hook-and-ring detail and the shades are mounted off-center, adding more visual interest to this modern design.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.