Stanwyck 8 Light Chandelier 40 In. Aged Brass/Distressed Bronze

  • Mfr # 6640-AGB/DB

  • Zoro # G315450191


product price: $2,222.00
/ea
Additional $125.00 delivery surcharge applies per item.
See details

Key Features

Fixture Wattage
8W
Finish
Aged Brass/Distressed Bronze
Includes
Fixture, Hardware
Voltage
120V
Material
STEEL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6640-AGB/DB
Zoro #
G315450191
UPC #
806134143824
Country of Origin
China

Dimensions

Length
40 in
Height
16 in
Width
40 in

Details

Item
Chandelier
Fixture Wattage
8W
Finish
Aged Brass/Distressed Bronze
Includes
Fixture, Hardware
Voltage
120V
Material
STEEL
Color
Aged Brass/Distressed Bronze
Bulb Included
N
Battery Included
No
Designer
Hudson Valley Lighting
Slope Ceiling Compatable
No
Socket Count
8
Bulb Shape
E26 Medium Base
Product Care
Clean with soft, damp cloth

Description

Inspired by a chandelier from the 1930s, the Stanwyck wall sconce and chandelier take traditional elements, like the arm shape and tapered shades, and updates them with a fresh material combination and machined details. Slender Distressed Bronze arms, accented with Aged Brass caps and knurled bands, swing up at the end to hold white linen shades. The chandelier has a beautiful hook-and-ring detail and the shades are mounted off-center, adding more visual interest to this modern design.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.