Zoro Homepage

Starkey 1 Light Bath And Vanity 32.5 In. Aged Brass

  • Mfr # 2532-AGB

  • Zoro # G715447128


product price: $1,252.99
/ea
Free Shipping & Returns

Key Features

Color
Aged Brass
Height
2 in
Length
32.5 in
Voltage
120V
Finish
Aged Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2532-AGB
Zoro #
G715447128
UPC #
806134029241
Country of Origin
China

Dimensions

Height
2 in
Length
32.5 in
Depth
2 in

Details

Color
Aged Brass
Item
Bath and Vanity
Voltage
120V
Finish
Aged Brass
Watts
22W
Housing Material
Brass
Includes
Fixture, Hardware
Bulb Included
N
Battery Included
No
Socket Count
1
Designer
Hudson Valley Lighting
Slope Ceiling Compatable
No
Product Care
Clean with soft, damp cloth
Bulb Shape
Integrated LED

Description

Subtle details take this streamlined LED fixture beyond the bathroom. A ribbed glass front panel, forged brass detail at the ends, beveled edges, a small backplate and an overall sleek, soPhilippinesisticated look make Starkey ideal for almost any room in the home. Starkey can be mounted horizontally or vertically, adding to its versatility. Available in three sizes and two finishes.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.